Shop All Voice & Data Patch Cords
Monoprice
Wall Plate, Recessed Power, White
Mfr # 4006
Zoro # G7469996
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Plastic
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Depth 1.9 in
- Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4006
- Zoro # G7469996
- UPC # 844660040064
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Depth | 1.9 in |
Length | 3.75 in |
Width | 4.5 in |
Length (Straight Wireway) | 3.75 in |
Overall Width | 4 3/4 in |
Overall Height | 3 3/4 in |
Overall Depth | 1 7/8 in |
Details
Number of Gangs | 2 |
Material | Plastic |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Item | Audio/Video Wall Plate |
Cable Type | Recessed |
Description/Special Features | Recessed Power |
Color | White |
NEMA Enclosure Rating | Not Rated |
Outlet Orientation | Horizontal |
Wallplate Type | Recessed |
Includes Mounting Hardware | Yes |
Number of Ports | 2 |
Compatible Connector Type | HDMI |
Description
Audio/Video Wall Plate, Wallplate Type Recessed, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type HDMI, Number of Gangs 2, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 1 7/8 in, Overall Height 3 3/4 in, Overall Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- TAYMAC Lampholder External Gasket, NOVAL Accessory, Rubber, Gasket (GK240)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., White (8108)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 7 ft. (134)
- MONOPRICE Ethernet Cable, Cat 6, White, 2 ft. (9836)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 50 ft. (2158)
- MONOPRICE Cat6 Rj, 45 Toolless 180, D Keystone, White (15656)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 3ft (5899)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- Monoprice Voice & Data Patch Cords