Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
Wall Plate, Cable, Recessed, 3G, Blk
Mfr # 4002
Zoro # G2642529
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Gangs 3
- Length 4.69 in
- Number of Ports 6
- Cable Type Cable/Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 4002
- Zoro # G2642529
- UPC # 844660040026
- Country of Origin Multiple
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.69 in |
Length (Straight Wireway) | 4.69 in |
Details
Item | Audio/Video Wall Plate |
Color | Black |
Number of Gangs | 3 |
Number of Ports | 6 |
Cable Type | Cable/Recessed |
Material | Plastic |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Product Type | Wall Plate |
Wallplate Type | Audio/Video |
Description
Audio/Video Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Black, Number of Gangs 3, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6-A)
- BURNDY Mechanical Conn, Terminal, 8 to 14 AWG (KPA8C)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 2" L (AT4-2)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- Monoprice Voice & Data Outlets, Boxes, Faceplates