Shop All Voice & Data Patch Cords
Monoprice
Wall Plate, Cable, Recessed, 2G, Wht
Mfr # 4001
Zoro # G7457947
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Material Plastic
- Color White
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Cable Type Cable/Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4001
- Zoro # G7457947
- UPC # 844660040019
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 4.5 in |
Length (Straight Wireway) | 4.5 in |
Overall Width | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Depth | 2 5/8 in |
Details
Material | Plastic |
Color | White |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Item | Audio/Video Wall Plate |
Cable Type | Cable/Recessed |
Number of Gangs | 2 |
Outlet Orientation | Vertical |
Number of Ports | 6 |
NEMA Enclosure Rating | Not Rated |
Wallplate Type | Recessed |
Description
Audio/Video Wall Plate, Wallplate Type Recessed, Color White, NEMA Enclosure Rating Not Rated, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 2 5/8 in, Overall Height 4 1/2 in, Overall Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QO1PA)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 2 ft. (3425)
- MONOPRICE Slimrun Cat6 Utp Cable-6-Inch Blue (13509)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (9837)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 50 ft. (2163)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (3437)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (33268)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-DN)
- Monoprice Voice & Data Patch Cords