Shop All VGA Connectors & Cables
Monoprice
Wall Plate, Cable, Recessed, 1G, Blk
Mfr # 3994
Zoro # G0317366
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Cable/Recessed
- Color Black
- Length 4.5 in
- Material Plastic
- Green Environmental Attribute RoHS 2011/65/EU Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 3994
- Zoro # G0317366
- UPC # 00844660039945
- Country of Origin Multiple
- Category VGA Connectors & Cables
Dimensions
Length | 4.5 in |
Details
Cable Type | Cable/Recessed |
Color | Black |
Item | Audio/Video Wall Plate |
Material | Plastic |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Number of Gangs | 1 |
Number of Ports | 6 |
Wallplate Type | Audio/Video |
Product Type | Wall Plate |
Description
Audio/Video Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Black, Number of Gangs 1, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Exell NiMH 7.2V 2000mAh Ademco Lynx Alarm Systems Replacement Battery (EBC-70)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Energy Power EP-SLA 12-18B1 - 2 Pack (ML18-12MP29697342)
- TRIPP LITE HDMI Cable, Ultra HD, Audio, 4Kx2K, M/M, 10ft (P568-010)
- ADESSO SlimTouch Touchpad Keyboard, AKB440UB (AKB-440UB)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- MONOPRICE Vga Hd15 M/M Cable W/Audio 25Ft (559)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 15Ft (6372)
- ROCSTOR Mini Displayport To Vga Adapter - 1 X (Y10A104-W1)
- Monoprice VGA Connectors & Cables