Shop All Cabinet Accessory
Monoprice
Wall Mount Bracket 10-26"
Mfr # 6520
Zoro # G8790358
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type Fixed
- Construction Steel
- Weight Capacity 30 lbs.
- Cable Management No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6520
- Zoro # G8790358
- UPC # 844660065203
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Wall Plate Dimensions | 3.9" x 2.4" |
Maximum Display Size | 26" |
Minimum Display Size | 10" |
Front Plate Dimensions | 4.7" x 4.7" |
Details
Item | Wall Mount Bracket 10-26" |
Color | Black |
Type | Fixed |
Construction | Steel |
Weight Capacity | 30 lbs. |
Cable Management | No |
Maximum VESA | 100 x 100 |
Included Accessories | 1x Mounting Hardware1x 8-foot Slim Premium High Speed HDMI® Cable1x Carpenter's Level1x Cutout Template5x Hook-and-Loop Cable Ties |
Minimum VESA® | 75 x 75 |
Mounting Surface | Brick/Concrete only |
UL® Certified | No |
Description
Wall Mount Bracket 10-26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lifting eyebolts, PanelSeT SFN, Spacial SF, steel , M12 , set of 4 (NSYSFEB)
- MELTRIC 63-38163 INLET (63-38163)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- HUBBELL Double Connctr, 300/400A, Org, Femal-Female (HBLDFO)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- MONOPRICE Rack Bracket, 4.12in.Hx5.31in.Wx4in.D (8625)
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- MONOPRICE Blank Panel, 1in.Hx7.7in.W (7264)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- Monoprice Cabinet Accessory