Shop All Cabinet Accessory
Monoprice
Wall Mount 32 34"
Mfr # 10472
Zoro # G8795136
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Profile
- Product Type Wall Mount
- Maximum Screen Size Supported 55"
- Product Name 10472 Wall Mount
- Maximum Load Capacity 99 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 10472
- Zoro # G8795136
- UPC # 757901802782
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Maximum Screen Size Supported | 55" |
Wall Plate Dimensions | 19.9" x 6.1" (506 x 154 mm) |
Minimum Display Size | 32" |
Details
Item | Wall Mount 32 34" |
Type | Low Profile |
Product Type | Wall Mount |
Product Name | 10472 Wall Mount |
Maximum Load Capacity | 99 lb |
Mounting Pattern | 200 x 200, 200 x 100, 300 x 300, 75 x 75, 100 x 100, 100 x 200, 400 x 400 |
Device Supported | TV |
Package Contents | 10472 Wall Mount, Security Bracket |
Product Color | Black |
Minimum Extension | 1.0" (25mm) |
UL® Certified | Yes |
Construction | Steel |
Included Accessories | Includes security bracket |
Maximum VESA | 400 x 400 |
Cable Management | No |
Minimum VESA® | 75 x 50 |
Description
Fixed TV Wall Mount for Most 32" - 55" Flat Panels w/ Anti-Theft Feature_ UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04-100)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (QbE)
- HONEYWELL Fc40R1110 Return Grill Media Air (FC40R1110)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- MONOPRICE Blank Panel, 1in.Hx7.7in.W (7264)
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- MONOPRICE Rack Bracket, 5.7in.Hx7.2in.Wx4in.D (8624)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- MONOPRICE Rack Bracket, 4.1in.Hx1.8in.Wx4in.D (8623)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- Monoprice Cabinet Accessory