Shop All Cabinet Accessory
Monoprice
Wall Mount 20 42 In 44 lb. Ul
Mfr # 8100
Zoro # G8792327
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type Tilting/Swiveling
- Construction Aluminum
- Swivel Range ±90 degrees
- Maximum Extension 13.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8100
- Zoro # G8792327
- UPC # 844660081005
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Wall Plate Dimensions | 1.5" x 6.3" |
Maximum Display Size | 42" |
Front Plate Dimensions | 10.3" x 10.3" |
Minimum Display Size | 23" |
Details
Item | Wall Mount 20 42 In 44 lb. Ul |
Color | Black |
Type | Tilting/Swiveling |
Construction | Aluminum |
Swivel Range | ±90 degrees |
Maximum Extension | 13.0" |
Tilt Range | ±20 degrees |
Rotation Range | ±10 degrees |
Maximum VESA | 200 x 200 |
Minimum VESA® | 75 x 75 |
Cable Management | Yes |
Minimum Extension | 1.8" |
UL® Certified | Yes |
Description
Stable Series Small Full Motion Wall Mount for Small 20 - 42" TV's Max 44 lbs UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 02-54855 EMT Rain Tight Compression Connector 2 in. (3207024)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- MONOPRICE Premium Cable Management, 3.1in.Hx3.9in.W (7309)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- MONOPRICE Rack Bracket, 4.12in.Hx5.31in.Wx4in.D (8625)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- MONOPRICE Blank Panel, 1in.Hx7.7in.W (7264)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSP3024)
- Monoprice Cabinet Accessory