Shop All Dimmer Switches
Monoprice
Volume Controller Rms 75W, White
Mfr # 8242
Zoro # G8792966
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.75"
- Material Plastic ABS
- Frequency Response 35Hz ~ 20kHz (+0/-2 db) at rated power
- Output 2 channels, 4 ~ 16 ohms impedance matching
- Input 2 channels, 75 watts per channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8242
- Zoro # G8792966
- UPC # 844660082422
- Country of Origin China
- Category Dimmer Switches
Dimensions
Depth | 2.75" |
Details
Item | Volume Controller Rms 75W,White |
Material | Plastic ABS |
Frequency Response | 35Hz ~ 20kHz (+0/-2 db) at rated power |
Output | 2 channels, 4 ~ 16 ohms impedance matching |
Input | 2 channels, 75 watts per channel |
Wire Gauge | 14 ~ 16 AWG |
Description
Speaker Volume Controller RMS 75W (Rotary Type) - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- QUICKCABLE Primary Wire, 16 Gauge, Green, 100ft. (230305-100)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC3)
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- MONOPRICE Speaker Volume Controller Rms 50W, White (8241)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- MASTRO DUO Switch Smart Dimmr 3-Way (MACL-153M-RHW-W)
- BELLE LUCI SMRT DIMMER W/TMR APP (BLWIFIDIM)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- Monoprice Lighting Controls