Shop All Dimmer Switches
Monoprice
Volume Controller Rms 50W, White
Mfr # 8244
Zoro # G8792975
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.75"
- Material Plastic ABS
- Wire Gauge 14 ~ 16 AWG
- Output 2 channels, 4 ~ 16 ohms impedance matching
- Frequency Response 35Hz ~ 20kHz (+0/-2 db) at rated power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8244
- Zoro # G8792975
- UPC # 844660082446
- Country of Origin China
- Category Dimmer Switches
Dimensions
Depth | 2.75" |
Details
Item | Volume Controller Rms 50W,White |
Material | Plastic ABS |
Wire Gauge | 14 ~ 16 AWG |
Output | 2 channels, 4 ~ 16 ohms impedance matching |
Frequency Response | 35Hz ~ 20kHz (+0/-2 db) at rated power |
Input | 2 channels, 50 watts per channel |
Description
Speaker Volume Controller RMS 50W (Slide Type) - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3 (5XFL5ID)
- WIREMOLD Poke-Thru Assembly, 24.5 cu in, Wiring Box (RC7ATCBK)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- MONOPRICE Volume Controller Rms 75W, White (8242)
- MONOPRICE Speaker Volume Controller Rms 50W, White (8241)
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- LITHONIA LIGHTING Lighting Dimmer, 3-Way Switch, 120-277VAC (SPODMRA MWO D WH)
- WESTEK Foot Control Dimmer (6089B)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-4PS-BR)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-153P-BL)
- Monoprice Dimmer Switches