Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Blue, 5 ft L
Mfr # 44503
Zoro # G709252899
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Blue
- Jacket Material PVC
- Standards NEC TIA-568.2-D, UL 444
- NEC Article and Type 800 CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 44503
- Zoro # G709252899
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Cable Diameter | 3.6 mm |
Overall Length | 5 ft |
Details
Shielded | Shielded |
Jacket Color | Blue |
Jacket Material | PVC |
Standards | NEC TIA-568.2-D, UL 444 |
Item | Voice and Data Patch Cord |
NEC Article and Type | 800 CM |
Cable Shape | Round |
Performance Category | 6A |
Conductor Gauge | 30 AWG |
End 2 Connection Type | RJ45 |
End 1 Boot Type | Snagless |
Minimum Operating Temperature | 32 Degrees F |
End 2 Boot Type | Snagless |
Maximum Frequency | 550 MHz |
Maximum Operating Temperature | 167 Degrees F |
End 1 Connection Type | RJ45 |
Fire Rating | Commercial |
Insulation Material | HDPE |
Transmission Speed | 10 GBps |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Blue, Overall Length 5 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARRIS SURFboard mAX AX7800 Plus Mesh Wi-Fi 6 System (2 Pack) W130 (1001205)
- ERGOGUYS Avid Education 1 Time Use Siliconeearbud (1AE215HPBLKSTK)
- DELTANA Bell Button, Round Contemporary Satin Nickel (BBR213U15)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Big Game 12V Game Feeder Battery - 4 Pack (ML8-12MP414)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29455)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Black (42957)
- MONOPRICE Voice and Data Patch Cord, Blue, 14 ft L (44509)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- ENET Enet Cat5E Gray 15 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-GY-15-ENC)
- Monoprice Data & Ethernet Cables