Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Blue, 14 ft L
Mfr # 44509
Zoro # G209252931
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Blue
- NEC Article and Type 800 CM
- Standards NEC TIA-568.2-D, UL 444
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 44509
- Zoro # G209252931
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Cable Diameter | 3.6 mm |
Overall Length | 14 ft |
Details
Shielded | Shielded |
Jacket Color | Blue |
NEC Article and Type | 800 CM |
Standards | NEC TIA-568.2-D, UL 444 |
Item | Voice and Data Patch Cord |
Jacket Material | PVC |
End 1 Boot Type | Snagless |
Performance Category | 6A |
Conductor Gauge | 30 AWG |
Cable Shape | Round |
End 1 Connection Type | RJ45 |
Minimum Operating Temperature | 32 Degrees F |
End 2 Connection Type | RJ45 |
Insulation Material | HDPE |
Maximum Operating Temperature | 167 Degrees F |
End 2 Boot Type | Snagless |
Fire Rating | Commercial |
Maximum Frequency | 550 MHz |
Transmission Speed | 10 GBps |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Blue, Overall Length 14 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH G502X Lightspeed Wrls Mouse (910-006187)
- MIGHTY MAX BATTERY 6-Volt 200 Ah Rechargeable Sealed Lead Acid Battery (ML200-6)
- MIGHTY MAX BATTERY 6V 1.3AH ZEUS PC1.3-6 Replacement SLA Sealed Lead Acid Battery (ML1.3-63111111111)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-008)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- MONOPRICE Voice and Data Patch Cord, Black, 0.5 ft L (44496)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Blue (42959)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE Voice and Data Patch Cord, 50 ft L, PK10 (33246)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (44498)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 3Ft- Green (100603GN)
- Monoprice Data & Ethernet Cables