Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Black, 7 ft L
Mfr # 44504
Zoro # G109252956
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Standards NEC TIA-568.2-D, UL Code 444
- NEC Article and Type Not Rated
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 44504
- Zoro # G109252956
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Cable Diameter | 3.6 mm |
Overall Length | 7 ft |
Details
Shielded | Shielded |
Jacket Color | Black |
Standards | NEC TIA-568.2-D, UL Code 444 |
NEC Article and Type | Not Rated |
Jacket Material | PVC |
Item | Voice and Data Patch Cord |
Maximum Operating Temperature | 167 Degrees F |
End 1 Boot Type | Snagless |
End 2 Connection Type | RJ45 |
Conductor Gauge | 30 AWG |
Minimum Operating Temperature | 32 Degrees F |
Insulation Material | HDPE |
End 1 Connection Type | RJ45 |
Transmission Speed | 10 GBps |
Maximum Frequency | 550 MHz |
End 2 Boot Type | Snagless |
Cable Shape | Round |
Performance Category | 6A |
Fire Rating | Not Rated |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 7 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Cable Jack, Single, White (CA-CJ-WH)
- MIGHTY MAX BATTERY 12V10AH SLA Battery Replaces PowerHouse M1577120 Pressure Washer (ML10-121536)
- ILC Replacement for 18650 Icr18650 Battery (ICR18650 BATTERY 18650)
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5V DC, 8 Pack (ALAAA8)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- MONOPRICE Voice and Data Patch Cord, 7 ft L, PK10 (15161)
- MONOPRICE Voice and Data Patch Cord, Black, 5 ft L (41034)
- MONOPRICE Voice and Data Patch Cord, 50 ft L, PK10 (33246)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE Voice and Data Patch Cord, Blue, 14 ft L (44509)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Gray (100900GY)
- Monoprice Data & Ethernet Cables