Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Black, 50 ft L
Mfr # 41019
Zoro # G509252921
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Standards NEC TIA-568.2-D, UL Code 444
- NEC Article and Type Not Rated
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 41019
- Zoro # G509252921
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Diameter | 6 mm |
Overall Length | 50 ft |
Details
Shielded | Shielded |
Jacket Color | Black |
Standards | NEC TIA-568.2-D, UL Code 444 |
Item | Voice and Data Patch Cord |
NEC Article and Type | Not Rated |
Jacket Material | PVC |
Performance Category | 8 |
Cable Shape | Round |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
End 2 Connection Type | RJ45 |
End 1 Connection Type | RJ45 |
End 2 Boot Type | Snagless |
Conductor Gauge | 26 AWG |
End 1 Boot Type | Snagless |
Insulation Material | HDPE |
Transmission Speed | 40 GBps |
Maximum Frequency | 2 GHz |
Fire Rating | Commercial |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 50 ft, Performance Category 8, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 40 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Insulation Material HDPE, Maximum Frequency 2 GHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (FRMMAT)
- MONOPRICE USB 2.0 Extension Cable, 15 ft.L, Black (5435)
- VIDEO MOUNT PRODUCTS 1U Rack Mount Sliding Shelf (ER-SS1U)
- PANASONIC Panasonic:Panasonic CR2025 3V Lithium Battery, PK 5 (Pan-CR2025)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41033)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- MONOPRICE Voice and Data Patch Cord, Black, 0.5 ft L (44496)
- MONOPRICE Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type (7838)
- MONOPRICE Voice and Data Patch Cord, Black, 30 ft L (41018)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41011)
- EVOLVE Platinum EZ-RJ45 Cat5-5e Connectors - Clear (EV1727203)
- Monoprice Data & Ethernet Cables