Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Black, 3 ft L
Mfr # 41033
Zoro # G909252927
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- NEC Article and Type Not Rated
- Jacket Material PVC
- Standards NEC TIA-568.2-D, UL 444
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41033
- Zoro # G909252927
- Country of Origin Philippines
- Category Data & Ethernet Cables
Dimensions
Cable Diameter | 6 mm |
Overall Length | 3 ft |
Details
Shielded | Shielded |
Jacket Color | Black |
Item | Voice and Data Patch Cord |
NEC Article and Type | Not Rated |
Jacket Material | PVC |
Standards | NEC TIA-568.2-D, UL 444 |
Conductor Gauge | 26 AWG |
End 2 Connection Type | RJ45 |
Cable Shape | Round |
Performance Category | 6 |
End 1 Connection Type | RJ45 |
Fire Rating | Commercial |
Transmission Speed | 1 GBps |
End 1 Boot Type | Snagless |
End 2 Boot Type | Snagless |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 3 ft, Performance Category 6, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL 444, Transmission Speed 1 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Battery Charger (03-951)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- MIGHTY MAX BATTERY 12V 22AH Battery for D5745 40648 UB12220 WP18-12 6FM18 - 4 Pack (ML22-12MP4112510825)
- ILC Replacement for Dantona Comp-320 (COMP-320 DANTONA)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29454)
- MONOPRICE Voice and Data Patch Cord, Black, 0.5 ft L (44496)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 3ft Blue (31018)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18600)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29455)
- MICRO CONNECTORS 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (MI332940)
- Monoprice Data & Ethernet Cables