Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Black, 3 ft L
Mfr # 41011
Zoro # G509252907
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Standards NEC TIA-568.2-D, UL Code 444
- Jacket Material PVC
- NEC Article and Type Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41011
- Zoro # G509252907
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Diameter | 6 mm |
Overall Length | 3 ft |
Details
Shielded | Shielded |
Jacket Color | Black |
Standards | NEC TIA-568.2-D, UL Code 444 |
Item | Voice and Data Patch Cord |
Jacket Material | PVC |
NEC Article and Type | Not Rated |
Transmission Speed | 40 GBps |
Maximum Operating Temperature | 140 Degrees F |
Performance Category | 8 |
Maximum Frequency | 2 GHz |
Conductor Gauge | 26 AWG |
End 1 Connection Type | RJ45 |
Cable Shape | Round |
End 2 Boot Type | Snagless |
Insulation Material | HDPE |
Minimum Operating Temperature | 32 Degrees F |
End 2 Connection Type | RJ45 |
End 1 Boot Type | Snagless |
Fire Rating | Commercial |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 3 ft, Performance Category 8, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 40 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Insulation Material HDPE, Maximum Frequency 2 GHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 3 Pack (ML4-6MP3889974388)
- TRIPP LITE USB 3.0 SuperSpeed Hub, 7-Port, 2A USB (U360-007)
- ZORO SELECT Battery, Sealed Lead Acid, 33Ah, Threaded (5EFH2)
- TYCON SYSTEMS 18-36V In, Dual 56Vdc 802.3Af/At Poe, 70W (TP-DC-2448GDx2-HP)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 1ft Blue (31016)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29454)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 3ft Blue (31018)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (8102)
- BESTLINK NETWARE Modular Cable Reel 28AWG 4 Conductor Silver Satin- 1000Ft (170201)
- Monoprice Data & Ethernet Cables