Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Black, 14 ft L
Mfr # 44508
Zoro # G009252926
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- NEC Article and Type Not Rated
- Standards NEC TIA-568.2-D, UL Code 444
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 44508
- Zoro # G009252926
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Cable Diameter | 3.6 mm |
Overall Length | 14 ft |
Details
Shielded | Shielded |
Jacket Color | Black |
NEC Article and Type | Not Rated |
Item | Voice and Data Patch Cord |
Standards | NEC TIA-568.2-D, UL Code 444 |
Jacket Material | PVC |
End 1 Boot Type | Snagless |
Maximum Operating Temperature | 167 Degrees F |
End 1 Connection Type | RJ45 |
Maximum Frequency | 550 MHz |
Insulation Material | HDPE |
Transmission Speed | 10 GBps |
End 2 Boot Type | Snagless |
Cable Shape | Round |
Minimum Operating Temperature | 32 Degrees F |
Performance Category | 6A |
End 2 Connection Type | RJ45 |
Conductor Gauge | 30 AWG |
Fire Rating | Not Rated |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 14 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSWB300MD (CS-WB300MD)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W, Black (CCBP29LTNW)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #19 Key (EAX-500 GRAY W/#19 KEY)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Minn Kota Endura C2 - Trolling Motor (ML35-124241)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18600)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12806)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- MONOPRICE Voice and Data Patch Cord, Black, 5 ft L (41034)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41019)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 10ft- Black (100740BK)
- Monoprice Data & Ethernet Cables