Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Black, 14 ft L
Mfr # 41015
Zoro # G409252908
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Jacket Material PVC
- Standards NEC TIA-568.2-D, UL Code 444
- NEC Article and Type Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 41015
- Zoro # G409252908
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Overall Length | 14 ft |
Cable Diameter | 6 mm |
Details
Shielded | Shielded |
Jacket Color | Black |
Jacket Material | PVC |
Item | Voice and Data Patch Cord |
Standards | NEC TIA-568.2-D, UL Code 444 |
NEC Article and Type | Not Rated |
Minimum Operating Temperature | 32 Degrees F |
Transmission Speed | 40 GBps |
End 1 Connection Type | RJ45 |
Maximum Operating Temperature | 140 Degrees F |
Insulation Material | HDPE |
End 2 Connection Type | RJ45 |
End 1 Boot Type | Snagless |
End 2 Boot Type | Snagless |
Performance Category | 8 |
Conductor Gauge | 26 AWG |
Maximum Frequency | 2 GHz |
Cable Shape | Round |
Fire Rating | Commercial |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 14 ft, Performance Category 8, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 40 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Insulation Material HDPE, Maximum Frequency 2 GHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG UB6120 12 Lead Acid Automotive Battery (86453)
- ULTRATECH CR2032 3V LITHIUM BATTERY (IM-CR2032)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston, Voltage: 4 (2UKL1)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (8102)
- MONOPRICE Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type (7838)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 1ft Blue (31016)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- MONOPRICE Voice and Data Patch Cord, 3 ft L, PK10 (15153)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- Monoprice Data & Ethernet Cables