Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Black, 10 ft L
Mfr # 44506
Zoro # G409252960
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- NEC Article and Type Not Rated
- Standards NEC TIA-568.2-D, UL Code 444
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 44506
- Zoro # G409252960
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Cable Diameter | 3.6 mm |
Overall Length | 10 ft |
Details
Shielded | Shielded |
Jacket Color | Black |
Item | Voice and Data Patch Cord |
NEC Article and Type | Not Rated |
Standards | NEC TIA-568.2-D, UL Code 444 |
Jacket Material | PVC |
Maximum Frequency | 550 MHz |
Transmission Speed | 10 GBps |
Insulation Material | HDPE |
Maximum Operating Temperature | 167 Degrees F |
Performance Category | 6A |
End 1 Boot Type | Snagless |
Conductor Gauge | 30 AWG |
Minimum Operating Temperature | 32 Degrees F |
End 1 Connection Type | RJ45 |
End 2 Connection Type | RJ45 |
End 2 Boot Type | Snagless |
Cable Shape | Round |
Fire Rating | Not Rated |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 10 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Universal Power UB1250 (MAX3948880)
- ILC Replacement for 3gen Dermlite II Battery (DERMLITE II)
- GEM BY TRIPLETT CCTV Balun, BNC pigtail to screw term, PR (BLN-STPT2)
- KLEIN TOOLS Bluetooth® Jobsite Earbuds (AESEB1)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12806)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18600)
- MONOPRICE Voice and Data Patch Cord, 3 ft L, PK10 (15153)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- MONOPRICE Voice and Data Patch Cord, Black, 5 ft L (41034)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- GENERAC CAT5e Unshielded Inline Coupler Black (180 0107)
- Monoprice Data & Ethernet Cables