Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Black, 1 ft L
Mfr # 41009
Zoro # G909252958
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Jacket Material PVC
- Standards NEC TIA-568.2-D, UL Code 444
- NEC Article and Type Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 41009
- Zoro # G909252958
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Overall Length | 1 ft |
Cable Diameter | 6 mm |
Details
Shielded | Shielded |
Jacket Color | Black |
Jacket Material | PVC |
Standards | NEC TIA-568.2-D, UL Code 444 |
NEC Article and Type | Not Rated |
Item | Voice and Data Patch Cord |
Minimum Operating Temperature | 32 Degrees F |
Insulation Material | HDPE |
Maximum Operating Temperature | 140 Degrees F |
Cable Shape | Round |
End 1 Connection Type | RJ45 |
Maximum Frequency | 2 GHz |
Transmission Speed | 40 GBps |
End 2 Connection Type | RJ45 |
Conductor Gauge | 26 AWG |
End 1 Boot Type | Snagless |
End 2 Boot Type | Snagless |
Performance Category | 8 |
Fire Rating | Commercial |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 1 ft, Performance Category 8, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 40 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Insulation Material HDPE, Maximum Frequency 2 GHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- ILC Replacement for Parks Electronics Labs Doppler 909 Battery (DOPPLER 909 BATTERY PARKS ELECTRONICS LABS)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz WHITE (ICCABP6VWH)
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12806)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (8102)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41019)
- MONOPRICE Voice and Data Patch Cord, Black, 5 ft L (41034)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 3ft Blue (31018)
- BESTLINK NETWARE 24 Port CAT6 Shielded Patch Panel (102188)
- Monoprice Data & Ethernet Cables