Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, 7 ft L, PK10
Mfr # 15161
Zoro # G909252910
product price: $27.99
/pk 10, $2.80/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Jacket Material PVC
- NEC Article and Type Not Rated
- Standards NEC TIA-568.2-D, UL Code 444
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15161
- Zoro # G909252910
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Overall Length | 7 ft |
Cable Diameter | 3.6 mm |
Details
Shielded | Shielded |
Jacket Color | Black |
Jacket Material | PVC |
NEC Article and Type | Not Rated |
Item | Voice and Data Patch Cord |
Standards | NEC TIA-568.2-D, UL Code 444 |
Maximum Operating Temperature | 167 Degrees F |
Conductor Gauge | 30 AWG |
Cable Shape | Round |
Maximum Frequency | 550 MHz |
Minimum Operating Temperature | 32 Degrees F |
End 2 Connection Type | RJ45 |
End 2 Boot Type | Snagless |
Transmission Speed | 10 GBps |
Insulation Material | HDPE |
End 1 Boot Type | Snagless |
Performance Category | 6A |
End 1 Connection Type | RJ45 |
Fire Rating | Not Rated |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 7 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-720-8938)
- ILC Replacement for Cisco Cp-batt-8821 Battery (CP-BATT-8821 BATTERY CISCO)
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity (SP850)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18609)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 1ft Blue (31016)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12807)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- MONOPRICE Voice and Data Patch Cord, Black, 14 ft L (41015)
- WAVENET 6E04UPWH3N CAT6E PLENUM 600MHz WHITE (CAT6E-PLEN-WH)
- Monoprice Data & Ethernet Cables