Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, 50 ft L, PK10
Mfr # 33246
Zoro # G009252940
product price: $81.99
/pk 10, $8.20/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Blue
- Standards NEC TIA-568.2-D, UL 444
- Jacket Material PVC
- NEC Article and Type 800 CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 33246
- Zoro # G009252940
- Country of Origin Philippines
- Category Data & Ethernet Cables
Dimensions
Overall Length | 50 ft |
Cable Diameter | 3.6 mm |
Details
Shielded | Shielded |
Jacket Color | Blue |
Standards | NEC TIA-568.2-D, UL 444 |
Jacket Material | PVC |
NEC Article and Type | 800 CM |
Item | Voice and Data Patch Cord |
Maximum Frequency | 550 MHz |
Minimum Operating Temperature | 32 Degrees F |
End 2 Connection Type | RJ45 |
Fire Rating | Commercial |
Maximum Operating Temperature | 167 Degrees F |
Conductor Gauge | 30 AWG |
End 1 Boot Type | Snagless |
Insulation Material | HDPE |
Cable Shape | Round |
End 1 Connection Type | RJ45 |
End 2 Boot Type | Snagless |
Performance Category | 6A |
Transmission Speed | 10 GBps |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Blue, Overall Length 50 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- ILC Replacement for Kyocera Scp-69lbps Battery (SCP-69LBPS)
- LG ELECTRONICS Hospitality HDTV, Weight Cap. 18 lb. (32LT570H)
- PYLE 4 Ch. Home Audio Amplifier Bt 500W (PTA42BT)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41039)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18609)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (44498)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 125Ft- Black (100790BK)
- Monoprice Data & Ethernet Cables