Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, 3 ft L, PK10
Mfr # 15153
Zoro # G009252919
product price: $19.45
/pk 10, $1.94/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Jacket Material PVC
- NEC Article and Type Not Rated
- Standards NEC TIA-568.2-D, UL Code 444
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15153
- Zoro # G009252919
- Country of Origin Philippines
- Category Data & Ethernet Cables
Dimensions
Overall Length | 3 ft |
Cable Diameter | 3.6 mm |
Details
Shielded | Shielded |
Jacket Color | Black |
Item | Voice and Data Patch Cord |
Jacket Material | PVC |
NEC Article and Type | Not Rated |
Standards | NEC TIA-568.2-D, UL Code 444 |
End 1 Boot Type | Snagless |
End 2 Connection Type | RJ45 |
End 1 Connection Type | RJ45 |
Maximum Operating Temperature | 167 Degrees F |
End 2 Boot Type | Snagless |
Cable Shape | Round |
Transmission Speed | 10 GBps |
Minimum Operating Temperature | 32 Degrees F |
Performance Category | 6A |
Conductor Gauge | 30 AWG |
Maximum Frequency | 550 MHz |
Insulation Material | HDPE |
Fire Rating | Not Rated |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 3 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman Nextec Battery (NEXTEC BATTERY CRAFTSMAN)
- EVEREADY EVER 3V Lith Battery (ECR2450BP)
- TRANSCEND INFORMATION Usb 3.0 Storejet 25S3 2.5 Sata Hard Drive Enclosure (TS0GSJ25S3)
- RAYOVAC Rayo48PK AA Alk Battery (815-48PPK)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Black (42957)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12806)
- MONOPRICE Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type (7838)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29454)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PVC 5X0.34 shielded GRAY, 3m (7000-13221-3480300)
- Monoprice Data & Ethernet Cables