Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, 10 ft L, PK10
Mfr # 15165
Zoro # G809252911
product price: $25.65
/pk 10, $2.57/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Jacket Material PVC
- Standards NEC TIA-568.2-D, UL Code 444
- NEC Article and Type Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15165
- Zoro # G809252911
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Overall Length | 10 ft |
Cable Diameter | 3.6 mm |
Details
Shielded | Shielded |
Jacket Color | Black |
Item | Voice and Data Patch Cord |
Jacket Material | PVC |
Standards | NEC TIA-568.2-D, UL Code 444 |
NEC Article and Type | Not Rated |
End 2 Boot Type | Snagless |
Minimum Operating Temperature | 32 Degrees F |
Cable Shape | Round |
Maximum Frequency | 550 MHz |
Maximum Operating Temperature | 167 Degrees F |
Performance Category | 6A |
End 1 Connection Type | RJ45 |
Transmission Speed | 10 GBps |
End 2 Connection Type | RJ45 |
Conductor Gauge | 30 AWG |
Insulation Material | HDPE |
End 1 Boot Type | Snagless |
Fire Rating | Not Rated |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 10 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Yamaha Rhino Utility Vehicle UTV (ML35-12GEL85)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Pride Mobility QUANTUM 1122 Powerchair - 2 Pack (ML55-12MP241013911)
- SWE-TECH 3C Phone Splitter Straight, RJ45 8P8C Male to 2 RJ45 8P8C Female (FWTPA-8P8C-ST)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH BATTERY BOOSTER PAC ES2500, SLA, VRLA RECH (ML18-1221132)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41011)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12807)
- MONOPRICE Voice and Data Patch Cord, Black, 30 ft L (41018)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29455)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft Blue (100112BL)
- Monoprice Data & Ethernet Cables