Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, 1 ft L, PK10
Mfr # 15150
Zoro # G709252929
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Blue
- Standards NEC TIA-568.2-D, UL 444
- Jacket Material PVC
- NEC Article and Type 800 CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15150
- Zoro # G709252929
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Overall Length | 1 ft |
Cable Diameter | 3.6 mm |
Details
Shielded | Shielded |
Jacket Color | Blue |
Standards | NEC TIA-568.2-D, UL 444 |
Jacket Material | PVC |
Item | Voice and Data Patch Cord |
NEC Article and Type | 800 CM |
End 1 Connection Type | RJ45 |
Maximum Operating Temperature | 167 Degrees F |
End 1 Boot Type | Snagless |
Cable Shape | Round |
Performance Category | 6A |
Maximum Frequency | 550 MHz |
End 2 Boot Type | Snagless |
Fire Rating | Commercial |
Minimum Operating Temperature | 32 Degrees F |
Conductor Gauge | 30 AWG |
End 2 Connection Type | RJ45 |
Insulation Material | HDPE |
Transmission Speed | 10 GBps |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Blue, Overall Length 1 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 15AH Battery Replacement for National Battery NB12-15HR - 3 Pack (ML15-12MP36813118512)
- BLACK BOX Standard Adapter Panel, Bronze Sleeves, (3) Duplex Sc Pairs, Beige (JPM451B)
- C2G 3Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28850)
- DEWALT 3 IN 1 CABLE BLACK/YELLOW 3' (131 1364 DW2)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41019)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (8102)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - ( Cat 5 ) - Blue (A7L604-1000-BLU)
- Monoprice Data & Ethernet Cables