Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, 1 ft L, PK10
Mfr # 15149
Zoro # G709252950
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Standards NEC TIA-568.2-D, UL Code 444
- Jacket Material PVC
- NEC Article and Type Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 15149
- Zoro # G709252950
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Overall Length | 1 ft |
Cable Diameter | 3.6 mm |
Details
Shielded | Shielded |
Jacket Color | Black |
Standards | NEC TIA-568.2-D, UL Code 444 |
Jacket Material | PVC |
Item | Voice and Data Patch Cord |
NEC Article and Type | Not Rated |
Minimum Operating Temperature | 32 Degrees F |
Conductor Gauge | 30 AWG |
End 2 Boot Type | Snagless |
Maximum Frequency | 550 MHz |
End 1 Boot Type | Snagless |
End 2 Connection Type | RJ45 |
Cable Shape | Round |
Insulation Material | HDPE |
Maximum Operating Temperature | 167 Degrees F |
End 1 Connection Type | RJ45 |
Performance Category | 6A |
Transmission Speed | 10 GBps |
Fire Rating | Not Rated |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 1 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Outdoor GigE PoE/Ethernet Extender, 100M (POE-EXT-GD-HP)
- ROVE 3-Inch Lightning to 3.5MM Female Adapter Apple-Compatible (RV069121)
- POPSOCKETS PopGrip, Off White (801286)
- MONOPRICE EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to (21962)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41019)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18600)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Blue, 100pk (101301BL)
- Monoprice Data & Ethernet Cables