Shop All Stereo & Optical Audio Cables
Monoprice
Viper Series Hd, Sdi Rg6 Bnc Cable, 6, "
Mfr # 16180
Zoro # G8811166
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG6 Coaxial
- Length 0.5 ft.
- For Use With HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video
- Connector Type Male
- Conductor Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 16180
- Zoro # G8811166
- UPC # 889028042946
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 0.5 ft. |
Conductor Size | 18 AWG |
Details
Cable Type | RG6 Coaxial |
For Use With | HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video |
Connector Type | Male |
Features | Transfers HD-SDI Video Signals Over Rg6 Digital Video Coaxial Cable, Connector A and B: True 75-Ohm BNC Male Connectors Handle 3 Gbps Bandwidth, Dual Copper and Aluminum Shielding, 75-Ohm Impedance, 100% Sweep Tested |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Wire Gauge | 18 AWG |
Number of Cables | 3 |
Shielding | Dual Aluminum and Copper Braided |
Item | Viper Series Hd,Sdi Rg6 Bnc Cable,6," |
Description
Viper Series Hd,Sdi Rg6 Bnc Cable,6,"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- ZEUS BATTERY PRODUCTS 6Ah 6V F2 Sealed Lead Acid Battery (PC6-6F2)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- ULTRATECH 12V 1.4AH SLA BATTERY F1 (IM-1212F1)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 15ft (5600)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- MONOPRICE A/V Cable, Optical Toslink, 15ft (6273)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- MONOPRICE Origin Series 16AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21548)
- MONOPRICE A/V Cable, 2 RCA M/M, 6ft (2864)
- Monoprice Stereo & Optical Audio Cables