Shop All Stereo & Optical Audio Cables
Monoprice
Viper Series Hd, Sdi Rg6 Bnc Cable, 200ft.
Mfr # 16191
Zoro # G8811245
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG6 Coaxial
- Length 200 ft.
- For Use With HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video
- Connector Type Male
- Conductor Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 16191
- Zoro # G8811245
- UPC # 889028043059
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 200 ft. |
Conductor Size | 18 AWG |
Details
Cable Type | RG6 Coaxial |
For Use With | HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video |
Connector Type | Male |
Features | Transfers HD-SDI Video Signals Over Rg6 Digital Video Coaxial Cable, Connector A and B: True 75-Ohm BNC Male Connectors Handle 3 Gbps Bandwidth, Dual Copper and Aluminum Shielding, 75-Ohm Impedance, 100% Sweep Tested |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Wire Gauge | 18 AWG |
Number of Cables | 1 |
Shielding | Dual Aluminum and Copper Braided |
Item | Viper Series Hd,Sdi Rg6 Bnc Cable,200ft. |
Description
Viper Series Hd,Sdi Rg6 Bnc Cable,200ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FDK CR17450SE-T 17450ER-CX 3V 2500mAh Industrial Laser Lithium Battery with Tabs (CR17450SE-T)
- W BOX CAT5E RJ45 CONN 2 PRONG J, 100PK (0E-CAT5PRNG)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement for Welch-Allyn 420 Vital Signs Monitor - 4 Pack (ML4-6MP48106100405)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, T5 Tab Terminal, AGM Type (40842)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 1.5 ft. (5355)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 35ft (5582)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- Monoprice Stereo & Optical Audio Cables