Shop All Stereo & Optical Audio Cables
Monoprice
Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft.
Mfr # 16185
Zoro # G8811157
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Cable Type RG6 Coaxial
- Cable Length 15 ft
- For Use With HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video
- Connector Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 16185
- Zoro # G8811157
- UPC # 889028042991
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft. |
Cable Length | 15 ft |
Conductor Size | 18 AWG |
Details
Cable Type | RG6 Coaxial |
For Use With | HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video |
Connector Type | Male |
Features | Transfers HD-SDI Video Signals Over Rg6 Digital Video Coaxial Cable, Connector A and B: True 75-Ohm BNC Male Connectors Handle 3 Gbps Bandwidth, Dual Copper and Aluminum Shielding, 75-Ohm Impedance, 100% Sweep Tested |
Conductor Material | Copper |
Wire Gauge | 18 AWG |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Dual Aluminum and Copper Braided |
Item | Viper Series Hd Sdi Rg6 Bnc Cable,15 ft. |
Product Type | Video Cable |
Description
Viper Series Hd Sdi Rg6 Bnc Cable,15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Hmx Tx Dual Dvi-D, Usb, Audio, Sfp (HMX5200T-001)
- RITRON Wireless Intercom, UHF, Hi-Viz Green (RQX-417)
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- LIND Dc Pwr Adaptr F/Getacv200 (GE1950-1276)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- Monoprice Stereo & Optical Audio Cables