Shop All VGA Connectors & Cables
Monoprice
VGA to HDMI Converter(R/L Stereo Audio)
Mfr # 4629
Zoro # G4473542
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI, VGA
- Color Black
- Connection HDMI, VGA
- Features Converts VGA and R/L Stereo Audio to HDMI Converter with DC Adapter
- Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4629
- Zoro # G4473542
- UPC # 844660046295
- Country of Origin Multiple
- Category VGA Connectors & Cables
Details
Cable Type | HDMI, VGA |
Item | Video Converter |
Color | Black |
Connection | HDMI, VGA |
Features | Converts VGA and R/L Stereo Audio to HDMI Converter with DC Adapter |
Ports | 1 |
Installation Method | Plug In |
Video Inputs | HDMI |
Video Outputs | VGA |
Product Type | Audio to HDMI Converter |
USB Port | No |
Description
Video Converter, Product Type Audio to HDMI Converter, Video Inputs HDMI, Video Outputs VGA, USB Port No, Features Converts VGA and R/L Stereo Audio to HDMI Converter with DC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA This Displayport Male To Hdmi Male Cable Allows You To Connect A (HDMIDP-06F-MM)
- UPG 24V 5AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC5000T-4 USA)
- ILC Replacement for Panasonic Cr2354 (CR2354 PANASONIC)
- 3M Privacy Filter 21.5In Unframed Ws 16:9 (PF215W9B)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 10ft (88)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 15Ft (6372)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 25Ft (6363)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- MONOPRICE Vga Hd15 M/M Cable W/Audio 25Ft (559)
- C2G Displayport To Vga Adapter W/ 3.5Mm (54682)
- Monoprice VGA Connectors & Cables