Shop All Extension Cords
Monoprice
USB Type-A to USB Type-A Female 2.0 Extension Cable - 28/24AWG Gold Pl
Mfr # 39928
Zoro # G1696356
original price:
$17.08
12% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 39928
- Zoro # G1696356
- UPC # 889028140833
- Country of Origin China
- Category Extension Cords
Description
Extend your USB 2.0 connection with this USB 2.0 Type-A Male to Type-A Female Extension cable from Monoprice! This cable features a standard USB Type-A Male connector on one end and a Type-A Female connector on the other and is particularly useful for extending the reach of a USB cable with a proprietary connector or fixed device (such as an AC adapter) on one end. The cable uses 28 AWG conductors for the data lines and 24 AWG conductors for the power lines. The connectors are gold plated to ensure smooth; corrosion free connections. Note that other than color; the physical appearance of this cable may not exactly match the images; particularly in regard to the molding on the female end. Regardless of appearance; all cables have the same level of performance and include our standard Limited Lifetime warranty. Updated Feb 7; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 6 BULK (5900BK)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ 3-Prong_ (24199)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- ATD TOOLS Heavy Duty Extension Cord 25 ft. (ATD-8040)
- Monoprice Extension Cords