Shop All USB Cables
Monoprice
USB Hub, 7P, 44 in cable, 4-1/2in L, 3in W
Mfr # 5328
Zoro # G1316253
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Connector Type USB 2.0
- Color Black
- Standards CSA, UL
- For Use With MAC OS 8.6-9.x, Windows 2000, Windows 98, Windows ME, Windows Vista, Windows XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 5328
- Zoro # G1316253
- UPC # 844660053286
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Height | 3-25 in |
Length | 4.5 in |
Width | 3 in |
Overall Length | 4.5 in |
Overall Width | 3 in |
Overall Height | 3.25 in |
Details
Item | USB Hub |
Connector Type | USB 2.0 |
Color | Black |
Standards | CSA, UL |
For Use With | MAC OS 8.6-9.x, Windows 2000, Windows 98, Windows ME, Windows Vista, Windows XP |
Material | Plastic |
Number of Ports | 7 |
Features | Backward Compatible with USB 1.1 Specifications, Connects Up to 127 Devices Together, Hot Swappable, Plug-and-Play, Supports Data Transfer Up to 480 mbps |
Includes | Power Adapter |
Product Type | USB Hub |
Compatible Operating Systems | Linux, Mac(R) OS 10.0, Mac(R) OS 10.1, Mac(R) OS 10.2, Mac(R) OS 10.3, Mac(R) OS 10.4, Mac(R) OS 10.5, Mac(R) OS 10.6, Mac(R) OS 9, Windows 2000, Windows 7 (32-bit and 64-bit), Windows 95, Windows 98, Windows ME, Windows NT, Windows Vista(TM) (32-bit and 64-bit), Windows(R) XP (32-bit and 64-bit) |
Description
USB Hub, Connector Type USB 2.0, Number of Ports 7, Cable Length 3 ft, Color Black, Height 3-25 in, Length 4.5 in, Width 3 in, Features Backward Compatible with USB 1.1 Specifications, Connects Up to 127 Devices Together, Hot Swappable, Plug-and-Play, Supports Data Transfer Up to 480 mbps, For Use With MAC OS 8.6-9.x, Windows 2000, Windows 98, Windows ME, Windows Vista, Windows XP, Includes Power Adapter, Material Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for Interstate Battery BSL1075 (ML8-12133325)
- ILC Replacement for Canon Lp-e5 Battery (LP-E5 BATTERY CANON)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML18-12INT)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5457)
- MONOPRICE SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_ (38581)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- MONOPRICE Cabernet Series Apple MFi Certified Flat Lightning to USB Charge & Syn (12857)
- MONOPRICE USB Type C to HDMI 3.1 Cable - 5Gbps_ 4K@30Hz_ Black_ 9ft (24442)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5447)
- TRIPP LITE USB Cable, 4-Port, 2.0, Black (U225-004-R)
- Monoprice USB Cables