Shop All 12 Volt Adapters
This Product is Discontinued
Monoprice
USB Car Charger, Charges Up to 1 Device (Discontinued)
Mfr # 13810
Zoro # G4014118
This Product is Discontinued
Key Features
- For Use With USB Powered Devices
- Output Connection Type (1) USB 2.0 Type A Female
- Max. Output Current 2.4 A
- Power Requirement 12V DC
- Indicator (1) LED Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13810
- Zoro # G4014118
- UPC # 889028018699
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Overall Depth | 1.3 in |
Overall Width | 2.3 in |
Overall Height | 1 in |
Details
Item | USB Car Charger |
For Use With | USB Powered Devices |
Output Connection Type | (1) USB 2.0 Type A Female |
Max. Output Current | 2.4 A |
Power Requirement | 12V DC |
Indicator | (1) LED Charging |
Output Voltage | 5.0V DC |
Standards | CE, FCC |
Recharge Time | 2 hr. |
Number of Output Connectors | 1 |
Color | Black |
Input Connector | 12V Automotive |
Description
USB Car Charger, Power Requirement 12V DC, Number of Output Connectors 1, Color Black, Max. Output Current 2.4 A, Output Voltage 5.0V DC, Input Connector 12V Automotive, Output Connection Type (1) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 1 in, Overall Width 2.3 in, Overall Depth 1.3 in, Indicator (1) LED Charging, Standards CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.