Shop All Docking Stations
Monoprice
USB-C Dual-Monitor Docking Station for USB-C Laptops_ MST and Power De
Mfr # 29434
Zoro # G1916637
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 29434
- Zoro # G1916637
- UPC # 889028069417
- Country of Origin China
- Category Docking Stations
Description
The Monoprice USB-C® Dual Monitor Docking Station offers an integrated solution for power; data; Ethernet; audio; and video for USB-C equipped PCs and laptops. It features HDMI®; DisplayPort®; VGA video outputs; two of which can be used at the same time when connected to a Windows PC or laptop. It supports Multi-Stream Transport (MST) and up to 100 watts of Power Delivery (PD) for charging USB-C equipped laptops; smartphones; and tablets. Four USB 3.0 Type-A ports allow you to keep all of your devices charged and sync'd; while the Gigabit Ethernet port keeps you connected. The two 3.5mm analog audio outputs allow you to connect headsets; powered speakers; or an external amplifier. Expand Your View One Cable to Connect Them All USB-CTM Power Delivery Expand Your View: This adapter is designed to allow you to connect an HDMI®; DisplayPort®; or VGA display to a USB-C® or ThunderboltTM 3 equipped Mac® or Windows® PC or laptop. It supports HDMI and DisplayPort resolutions up to 4K@30Hz and VGA resolutions up to 1080p@60Hz.One Cable to Connect Them All: Connect all of your devices and keep everything you do organized through one powerful cable. The USB-C Dual Monitor Docking station connects up to ten devices to a single USB-C port on your computer.USB-C Power Delivery: The USB-C charging port allows you to connect a USB-C charger; so you can charge your laptop's battery; rather than draining it; while using this USB-C dock to deliver up to 100 watts of charging power.Stay Connected to EverythingThe USB-C Dock features ports and connections to simultaneously support up to 10 devices; including dual monitors. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc.HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- PANDUIT Rechargeable Battery, CT-2500, CT-2600 (CT-2500BC)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPW36-12 (ML7-1219112064)
- KENSINGTON USB Docking Station, K33972US (K33972US)
- SABRENT Docking Station with USB-C Power Delivery (DS-WSPD)
- TARGUS USBC Dp Am Sv 4KHDMI Ds 100Wpd, Dock419Usz (DOCK419USZ)
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- TARGUS Usb C Displayport Alt Mode Docking Station w/ 85W Power (Tri-V 2-4K) (DOCK430USZ)
- ADESSO USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray (AUH-4010)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- Monoprice Docking Stations