Shop All USB Cables
Monoprice
USB-A to Micro B 2.0 Cbl - 5-Pin 28/24AWG Gld Plated Blk 3ft_ 5-Pack
Mfr # 39910
Zoro # G1716324
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 39910
- Zoro # G1716324
- UPC # 889028140659
- Country of Origin China
- Category USB Cables
Description
The USB micro B connector has become the new universal standard connector used on most smartphones and tablets. This USB 2.0 cable features a USB Type-A male plug on one end and a USB micro Type-B male plug on the other end. The connectors are gold plated to ensure smooth; corrosion-free connections. It uses 28 AWG conductors for data and 24 AWG conductors for power. It is shielded and features a single ferrite core to protect against signal interference and data loss. Features: 100% compliant with USB 2.0 specifications 28 AWG data conductors and 24 AWG power conductors Gold plated connectors ensure a smooth; corrosion-free connection Molded connector heads with molded strain relief boots Shielded to protect against external signal interference Includes a ferrite core to prevent RF and electromagnetic interference Updated Feb 7; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE 4-Way Splitter 5-2050MHz F-Type (257-N)
- BLACK BOX Standard Adapter Panel, Ceramic Sleeve, (6) Lc Duplex Pairs, Blue (JPM455C-R2)
- KEY-BAK Ratch-It SD 36in KB BLK Cara w/ Phone Tether Poly (0KR7-4A14)
- PROPAC LANYARD, CERT (D8060-CERT)
- MONOPRICE USB 2.0 Extension Cable, 15 ft.L, Black (5435)
- MONOPRICE Usb Car Charger, 4.8A Black 2 Port (13412)
- MONOPRICE USB-C Digital to 3.5mm Auxiliary Audio Adapter_ Black (33044)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5450)
- MONOPRICE Usb 2.0 A M /B M 28/24AWG Cable, 6 ft. (8616)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- VISIONTEK USB C To Dp 2M Cable (901289)
- Monoprice USB Cables