Shop All USB Cables
This Product is Discontinued
Monoprice
Usb 3.0 Usb, C Male To Usb, A Female 1.5ft (Discontinued)
Mfr # 13811
Zoro # G8804279
This Product is Discontinued
Key Features
- Cable Length 1.50 ft
- Cable Type USB
- Features Reversible
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13811
- Zoro # G8804279
- UPC # 889028018705
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 1.50 ft |
Details
Item | Usb 3.0 Usb,C Male To Usb,A Female 1.5ft |
Cable Type | USB |
Features | Reversible |
Product Type | Data Transfer Cable |
Description
USB 3.0 USB-C Male to USB-A Female Cable_ 1.5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.