Monoprice

USB 3.0 4-port Aluminum Hub_ with AC Adapter


product price: $23.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Expand your computer's capabilities by adding 4 SuperSpeed USB 3.0 ports with this aluminum unibody hub. Use with a laptop or desktop PC to easily connect external hard drives; flash drives; mobile devices; keyboards; mice; and other USB peripherals. This hub can be powered directly from a computer for use with most USB peripherals; or use the included AC power adapter to reliably connect high power-draw devices. This hub is capable of data transfer speeds up to 5Gbps via USB 3.0; but also backwards compatible with USB 2.0 and 1.1 computers and devices. No drivers or complicated configurations are required - just plug it in and start using it right away! Features: 4 USB ports to expand connectivity for computers with limited ports Can be plugged directly to a computer and be fully bus-powered for instant plug and play operation Includes an AC Adapter (5VDC; 2A) for reliable connection with USB devices that require more power Works with high-bandwidth USB 3.0 devices; such as external hard disks; high resolution webcams; camcorders; video surveillance cameras; digital video cameras; multi-channel audio and more Easy to Install; Plug and Play - no driver installation needed on Windows® and Mac® systems Sandblasted aluminum unibody design for a premium look and durability Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Apple® and Mac® are trademarks of Apple Inc; registered in the U.S. and other countries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.