Shop All USB Cables
Monoprice
USB 2.0 Extension Cable, 1-1/2 ft.L, Black
Mfr # 5431
Zoro # G2141824
original price:
$2.62
17% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to A Female
- USB Specification 2.0
- Color Black
- Cable Type USB
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5431
- Zoro # G2141824
- UPC # 844660054313
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 1 1/2 ft |
Overall Length | 18 in |
Details
Item | Extension USB Cable |
Connector Type | A Male to A Female |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | UL |
For Use With | PC/MAC |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Features | Gold Plated |
Product Type | Extension USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
Extension USB Cable, USB Specification 2.0, 1 1/2 ft, Color Black, Connector Type A Male to A Female, Gold Plated, For Use With PC/MAC, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- EVEREADY EVER 3V Lith Battery (ECR2450BP)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4010A)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- MONOPRICE USB 2.0 Extension Cable, 15 ft.L, Black (5435)
- MONOPRICE Usb 2.0 A Female/B Male Adaptor (364)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5437)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- MONOPRICE Usb To Serial Convert, Db9M/Usbam, 3 ft. (3726)
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- Monoprice USB Cables