Shop All USB Cables
Monoprice
USB 2.0 Cable, 3 ft.L, Black
Mfr # 5442
Zoro # G1363275
original price:
$2.19
9% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to A Male
- USB Specification 2.0
- Color Black
- Standards RoHS, UL
- For Use With PC/MAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5442
- Zoro # G1363275
- UPC # 844660054429
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Overall Length | 36 in |
Details
Item | Standard USB Cable |
Connector Type | A Male to A Male |
USB Specification | 2.0 |
Color | Black |
Standards | RoHS, UL |
For Use With | PC/MAC |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Features | Gold Plated |
Product Type | Standard USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to A Male, Gold Plated, For Use With PC/MAC, RoHS, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Power Supply, Aiphone Products (PS-2420UL)
- SANOXY 2.4GHz Wireless Optical Mouse USB Rechargeable RGB Cordless Mice For PC Laptop Silver (SANOXY-USB-RCH-MS-SLV)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- HAVEN Counter Top Two-Way Communication (SC-300)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5443)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5444)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5445)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- MONOPRICE Usb 2 A M To Mini B M 28/24AWG 1.5 ft. (8632)
- MONOPRICE Usb Wall Charger 2.4A (14578)
- TRIPP LITE Cable USB 3.0 Hub, Super Speed, Black (U360-004-R)
- Monoprice USB Cables