Shop All USB Cables
Monoprice
USB 2.0 Cable, 3 ft.L, Black
Mfr # 5437
Zoro # G1446103
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to B Male
- USB Specification 2.0
- Color Black
- Standards CSA, UL
- For Use With External Hard Drives, Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5437
- Zoro # G1446103
- UPC # 00730052124699
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Overall Length | 36 in |
Details
Item | Standard USB Cable |
Connector Type | A Male to B Male |
USB Specification | 2.0 |
Color | Black |
Standards | CSA, UL |
For Use With | External Hard Drives, Printers |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Features | Gold Plated |
Product Type | Standard USB Cable |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to B Male, Gold Plated, For Use With External Hard Drives, Printers, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AA Alkaline Battery (ULA100AAB)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU43BT.5 (PMXU43BT.5)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Power Patrol SLA0905, SLA090 (ML4-645103859)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5440)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5439)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- MONOPRICE USB Hub, 7P, 44 in cable, 4-1/2in L, 3in W (5328)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5442)
- DEWALT Lightning Usb Apple 6' (131 1325 DW2)
- Monoprice USB Cables