Shop All USB Cables
Monoprice
USB 2.0 Cable, 15 ft.L, Black
Mfr # 5460
Zoro # G0317861
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to 5 Pin B Micro Male
- USB Specification 2.0
- Color Black
- Standards CSA, UL
- For Use With Blue Tooth, Cell phones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5460
- Zoro # G0317861
- UPC # 00844660054603
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 15 ft |
Overall Length | 15 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to 5 Pin B Micro Male |
USB Specification | 2.0 |
Color | Black |
Standards | CSA, UL |
For Use With | Blue Tooth, Cell phones |
End 1 Connection Type | Type A |
End 2 Connection Type | Micro B |
Features | Ferrite Core, Gold Plated |
Product Type | Standard USB Cable |
End 2 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 15 ft, Color Black, Connector Type A Male to 5 Pin B Micro Male, Ferrite Core, Gold Plated, For Use With Blue Tooth, Cell phones, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Adapter, White Mini DVI, HDMI, 5-1/2" L (4852)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Power Kingdom PS8-12-F2 (ML9-12241517)
- TRIPP LITE USB 3.0 Hub, SuperSpeed, 4-Port, Portable (U360-004-MINI)
- VIVOTEK Adaptor plate for 4" electrical octagon box &single gang box (AM-51D)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5445)
- MONOPRICE USB 2.0 Extension Cable, 3 ft.L, Black (5432)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5458)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12836)
- MONOPRICE USB-C Digital to 3.5mm Auxiliary Audio Adapter_ Black (33044)
- CMPLE CMPLE 675-N USB 3.0 A Male to A Female Extension Gold Plated Cable- 6FT- Blue (675-N)
- Monoprice USB Cables