Shop All USB Cables
Monoprice
USB 2.0 Cable, 15 ft.L, Black
Mfr # 5450
Zoro # G3007557
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15 ft
- Connector Type A Male to 5 Pin B Mini Male
- USB Specification 2.0
- Color Black
- Cable Type USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5450
- Zoro # G3007557
- UPC # 00844660054504
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 15 ft |
Overall Length | 15 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to 5 Pin B Mini Male |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | CSA, UL |
For Use With | Cameras, MP3, PDA |
End 1 Connection Type | Type A |
End 2 Connection Type | Mini B |
Features | Ferrite Core, Gold Plated |
Product Type | Standard USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 15 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Ferrite Core, Gold Plated, For Use With Cameras, MP3, PDA, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS CB Radio, LCD, Amber, 40 Channels (19 DX IV)
- ILC Replacement For Battery Charger 26650 Charger (26650:)
- ENERGIZER Alkaline A23 12 V 0.05 Ah Electronics Battery 2 pk (A23BPZ-2)
- VCOM 25ft VGA Male to VGA Male Cable (Black) (CG381D-G-25)
- MONOPRICE Palette Series Apple MFi Certified Lightning to USB Charge & Sync Cabl (30765)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5445)
- MONOPRICE Usb 2 A M To Mini B M 28/24AWG 1.5 ft. (8632)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5457)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- TRIPP LITE USB Reversible 2.0 Cable, R/L A, A, M/M, 6ft (UR020-006-RA)
- Monoprice USB Cables