Shop All USB Cables
Monoprice
USB 2.0 Cable, 1.5 ft.L, Black
Mfr # 5446
Zoro # G3178786
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to 5 Pin B Mini Male
- USB Specification 2.0
- Color Black
- Standards CSA, UL
- For Use With Cameras, MP3, PDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5446
- Zoro # G3178786
- UPC # 844660054467
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 1 1/2 ft |
Overall Length | 18 in |
Details
Item | Standard USB Cable |
Connector Type | A Male to 5 Pin B Mini Male |
USB Specification | 2.0 |
Color | Black |
Standards | CSA, UL |
For Use With | Cameras, MP3, PDA |
End 1 Connection Type | Type A |
End 2 Connection Type | Mini B |
Features | Ferrite Core, Gold Plated |
Product Type | Standard USB Cable |
End 2 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 1 1/2 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Ferrite Core, Gold Plated, For Use With Cameras, MP3, PDA, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kyocera Bp-1100s Battery (BP-1100S BATTERY KYOCERA)
- MIGHTY MAX BATTERY 6V 5Ah Replacement Battery for Rayovac 941, 944 (ML5-6S52)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- MIGHTY MAX BATTERY 12-Volt 8 Ah 135 CCA GEL Sealed Lead Acid Power Sports Battery (YTX9-BSGEL)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5449)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5447)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5448)
- MONOPRICE SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_ (38581)
- MONOPRICE USB2.0 Active Ext.Cable, 32ft.L, Blk (6149)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5137)
- UNIRISE USA 3Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-03F)
- Monoprice USB Cables