Shop All USB Cables
Monoprice
USB 2.0 Cable, 15 ft.L, Black
Mfr # 5445
Zoro # G2406826
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to A Male
- USB Specification 2.0
- Color Black
- Standards RoHS, UL
- For Use With PC/MAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5445
- Zoro # G2406826
- UPC # 844660054450
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 15 ft |
Overall Length | 15 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to A Male |
USB Specification | 2.0 |
Color | Black |
Standards | RoHS, UL |
For Use With | PC/MAC |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Features | Gold Plated |
Product Type | Standard USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 15 ft, Color Black, Connector Type A Male to A Male, Gold Plated, For Use With PC/MAC, RoHS, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate PC640RF (ML4-645103945)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- ILC Replacement for Scherr Tumico 48-7747-00 replacement light bulb lamp (48-7747-00 SCHERR TUMICO)
- ILC Replacement for Dell 9w9mx Battery (9W9MX)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5443)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5444)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5442)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 2 Cable - 10Gbps_ 5A_ 30AWG_ B (24285)
- MONOPRICE USB Type-A to USB Type-B 2.0 Cable - 28/24AWG Gold Plated Black 10ft_ (39920)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5138)
- ABACUS USB 3.1 Type-C to HDMI Adapter, Charcoal (AB3744915)
- Monoprice USB Cables