Shop All USB Cables
Monoprice
USB 2.0 Cable, 15 ft.L, Black
Mfr # 3898
Zoro # G3186617
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type A Male to 5 Pin B Mini Male
- USB Specification 2.0
- Color Black
- Standards CSA, UL
- For Use With Cameras, MP3, PDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3898
- Zoro # G3186617
- UPC # 844660038986
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 15 ft |
Overall Length | 15 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to 5 Pin B Mini Male |
USB Specification | 2.0 |
Color | Black |
Standards | CSA, UL |
For Use With | Cameras, MP3, PDA |
End 1 Connection Type | Type A |
End 2 Connection Type | Mini B |
Features | Silver Plated |
Product Type | Standard USB Cable |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
Standard USB Cable, USB Specification 2.0, 15 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Silver Plated, For Use With Cameras, MP3, PDA, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONY PlayStation 5 - DualSense Wireless Controller - White (3005715)
- BATTERY CLERK AJC® Interstate 12V 8.5Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161145)
- ILC Replacement for Panasonic Br-ccf1th (BR-CCF1TH PANASONIC)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5438)
- MONOPRICE Usb C To Gigabit Ethernet Adapter (12909)
- MONOPRICE Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Bl (27932)
- SWE-TECH 3C USB-C High Definition Video Cable, USB-C from device to HDMI 4K on TV, 6 foot (FWT10U2-34006)
- Monoprice USB Cables