Shop All USB Cables
Monoprice
USB 2.0 Cable, 10 ft.L, White
Mfr # 3897
Zoro # G1830044
original price:
$3.27
14% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to 5 Pin B Mini Male
- USB Specification 2.0
- Color Black
- Standards CSA, UL
- For Use With Cameras, MP3, PDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3897
- Zoro # G1830044
- UPC # 844660038979
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to 5 Pin B Mini Male |
USB Specification | 2.0 |
Color | Black |
Standards | CSA, UL |
For Use With | Cameras, MP3, PDA |
End 1 Connection Type | Type A |
End 2 Connection Type | Mini B |
Features | Silver Plated |
Product Type | Standard USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Silver Plated, For Use With Cameras, MP3, PDA, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO ADAPTER, AC, F/LBLMAKERS, BK (DYM40077)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery (ML22-1231210111111)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10196)
- MIGHTY MAX BATTERY Altronix SMP5PMCTX 12V, 9Ah Lead Acid Battery (ML9-12135111112)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5448)
- MONOPRICE Palette Series USB 2.0 Type-C to Type-A Charge & Sync Nylon-Braid Cabl (38902)
- MONOPRICE Micro USB OTG Adapter (9724)
- MONOPRICE USB Type-C to DisplayPort 3.1 Cbl - 5Gbps_ Active_ 4K@60Hz_ Blk_ 3ft (24443)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- Monoprice USB Cables