Shop All USB Cables
Monoprice
USB 2.0 Cable, 10 ft.L, Black
Mfr # 5449
Zoro # G2942764
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to 5 Pin B Mini Male
- USB Specification 2.0
- Color Black
- Standards CSA, UL
- For Use With Cameras, MP3, PDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5449
- Zoro # G2942764
- UPC # 00844660054498
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to 5 Pin B Mini Male |
USB Specification | 2.0 |
Color | Black |
Standards | CSA, UL |
For Use With | Cameras, MP3, PDA |
End 1 Connection Type | Type A |
End 2 Connection Type | Mini B |
Features | Ferrite Core, Gold Plated |
Product Type | Standard USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Ferrite Core, Gold Plated, For Use With Cameras, MP3, PDA, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger, Polycarbonate/Metal, 12VDC (NNTN7624B)
- DANTONA Dantona 3V 50mAh Lithium Coin Cell Battery for CR1225 (DA392432)
- DATACOLOR SPYDERX PRO Monitor Calibration Tool, High Accuracy, Quick Calibration, Easy-to-Use, Before/After Evaluation (SXP100)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Moped Rocket Pocket Mower ATV (YTX4L-BS156168)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5447)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5448)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5138)
- MONOPRICE Usb A To Micro B Cable, 6" Black (13919)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- TRIPP LITE USB 3.0 External SATA Hard Drive, UASP (U357-025-UASP)
- Monoprice USB Cables