Shop All USB Cables
Monoprice
USB 2.0 Cable, 10 ft.L, Black
Mfr # 5139
Zoro # G2723497
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to 5 Pin B Micro Male
- USB Specification 2.0
- Color Black
- Standards CSA, UL
- For Use With Blue Tooth, Cell phones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5139
- Zoro # G2723497
- UPC # 844660051398
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to 5 Pin B Micro Male |
USB Specification | 2.0 |
Color | Black |
Standards | CSA, UL |
For Use With | Blue Tooth, Cell phones |
End 1 Connection Type | Type A |
End 2 Connection Type | Micro B |
Features | Silver Plated |
Product Type | Standard USB Cable |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to 5 Pin B Micro Male, Silver Plated, For Use With Blue Tooth, Cell phones, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Kr-1800sc (KR-1800SC SANYO)
- LOWELL Wall Shelf 18x14 (WSL-1814)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 2.8Ah, Bolt (2UKL2)
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5137)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5138)
- MONOPRICE Palette Series USB 2.0 Type-C to Type-A Charge & Sync Nylon-Braid Cabl (38902)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5439)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- MONOPRICE Select USB 3.0 Type-A to Type-A Cable_ 3ft_ Black (38597)
- CYBERPOWER The Cyberpower Idevice Usb Cable Kit Contains 3 Pieces; A Retractable (CPU3RTAKT)
- Monoprice USB Cables