Shop All USB Cables
Monoprice
USB 2.0 Active Cable, 49ft.L, Black
Mfr # 7643
Zoro # G4397994
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to B Male
- USB Specification 2.0
- Color Black
- Cable Type USB
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7643
- Zoro # G4397994
- UPC # 00844660076438
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 49 ft |
Overall Length | 49 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to B Male |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | UL |
For Use With | Any USB Type B Female port, Printers |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Features | Active Cable |
Product Type | Standard USB Cable |
Data Transfer Speed | 483 MBps |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 49 ft, Color Black, Connector Type A Male to B Male, Active Cable, For Use With Any USB Type B Female port, Printers, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for Honda CT70 2013-2016 (YTX4L-BS156237)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft (U326-006-BK)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- MONOPRICE USB 2.0 Active Cable, 33ft.L, Black (7531)
- MONOPRICE USB Type-C to DisplayPort 3.1 Cbl - 5Gbps_ Active_ 4K@60Hz_ Blk_ 3ft (24443)
- MONOPRICE Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Bl (27932)
- MONOPRICE AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C (31190)
- MONOPRICE Cabernet Series Apple MFi Certified Flat Lightning to USB Charge & Syn (12857)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5457)
- MANHATTAN USB 2.0 Extension Cable A/A Silver 6ft (131 0434)
- Monoprice USB Cables