Shop All USB Cables
Monoprice
USB 2.0 Active Cable, 33ft.L, Black
Mfr # 7531
Zoro # G4398003
original price:
$16.69
18% off
new price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to B Male
- USB Specification 2.0
- Color Black
- Cable Type USB
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7531
- Zoro # G4398003
- UPC # 00844660075318
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 33 ft |
Overall Length | 33 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to B Male |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | UL |
For Use With | Any USB Type B Female port, Printers |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Features | Active Cable |
Product Type | Standard USB Cable |
Data Transfer Speed | 482 MBps |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 33 ft, Color Black, Connector Type A Male to B Male, Active Cable, For Use With Any USB Type B Female port, Printers, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Pro magnum feeder kit (ML12-6F29995)
- ILC Replacement for Dual-lite 12-793 Battery (12-793 BATTERY DUAL-LITE)
- MIGHTY MAX BATTERY 12-Volt 55 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML55-12INT)
- MONOPRICE Corner Full Motion Tv Wall Mount Black (8586)
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- MONOPRICE Usb Wall Charger 2.4A (14578)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4868)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5450)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- Monoprice USB Cables