Shop All USB Cables
Monoprice
Usb 2 A M To A F Ext/ Rept Cable 49 ft.
Mfr # 7532
Zoro # G8791581
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 49 ft
- Cable Type USB
- Features Active, Repeater
- Product Type Data Transfer Cable
- Compatibility Microsoft Xbox Kinect, Sony PlayStation PS3 Move
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7532
- Zoro # G8791581
- UPC # 844660075325
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 49 ft |
Details
Item | Usb 2 A M To A F Ext/ Rept Cable 49 ft. |
Cable Type | USB |
Features | Active, Repeater |
Product Type | Data Transfer Cable |
Compatibility | Microsoft Xbox Kinect, Sony PlayStation PS3 Move |
Description
49ft 15M USB 2.0 A Male to A Female Active Extension / Repeater Cable (Kinect & PS3 Move Compatible Extension)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Radiomatic Ba213020 (RADIOMATIC BA213020 HBC)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- ILC Replacement for Lithonia Elb0604n (ELB0604N LITHONIA)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces CyberPower Intelligent 1500VA - 4 Pack (ML9-12MP49151129779)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12840)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- MONOPRICE SlimRun AV USB 3.1 Type-C to HDMI Video Cable_ 75ft_ 4K@60Hz_ Fiber Op (38584)
- MONOPRICE AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C (31190)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5437)
- BELKIN Boostcharge USB C To USB A (CAB001bt2MWH)
- Monoprice USB Cables